{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. lock number range | 1 | |
| Max. lock number range | 200 | |
| Material | nickel silver | |
| Area of application | HO locking system | |
| Lock number Ho (3-digit) | 111 | |
| Type of product | key |
| Article number | 950060 111 | |
| EAN / GTIN | 2050002017986 | |
| Manufacturer number | 250407 002 124 | |
| Manufacturer/responsible person | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 Brühl, Germany, www.dom-sicherheitstechnik.de |