{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | brass | |
| With key | yes | |
| Number of keys | 2 | |
| Type of locking | individual keys | |
| Part of a locking system | yes | |
| Master key | no | |
| HO locking system | yes | |
| No tools required for assembly | no | |
| Number of cylinder locks | 5 | |
| For workstations and storage solutions from build year | 2,000 | |
| Type of product | lock barrel |
| Article number | 950050 006 | |
| EAN / GTIN | 2050002012615 | |
| Manufacturer number | 500601 637790 0001 | |
| Manufacturer/responsible person | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 Brühl, Germany, www.dom-sicherheitstechnik.de |