{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Door opening angle | 110 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
| Height at the front | 2,120 mm | |
| Height at the rear | 2,340 mm | |
| Width | 600 mm | |
| Depth | 500 mm | |
| usable width of each compartment | 240 mm | |
| usable depth of each compartment | 477 mm | |
| usable height of each clothing compartment | 1,270 mm | |
| usable height of each hat compartment | 328 mm | |
| Shelf width | 298 mm | |
| Storage shelf depth | 477 mm | |
| Seat bench height | 450 mm | |
| Seat bench width | 600 mm | |
| Seat bench depth | 315 mm | |
| Number of compartments | 2 | |
| Weight | 45 kg | |
| Type of product | Locker |
| Article number | 949650 2 | |
| EAN / GTIN | 4067263642916 | |
| Manufacturer number | 949650 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |