{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Material thickness | 0.8 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Türen | |
| Material | sheet metal | |
| Colour | grey; grey | |
| With hat compartment | yes | |
| Usable height of hat compartment | 328 mm | |
| Useful depth of clothing compartment | 477 mm | |
| Usable height of clothing compartment | 1,420 mm | |
| With door | yes | |
| Total number of doors | 3 pcs. | |
| Door design | swing door/revolving door | |
| Door opening angle | 110 degrees | |
| Door fronts | with ventilation slots | |
| With labelling field | no | |
| Cabinet ventilation | yes | |
| Ventilation slots | yes | |
| Type of lock | cylinder lock | |
| Locking system | no locking system | |
| Colour selection | GARANT colours | |
| With hooks / holders | yes | |
| Number of hooks | 3 pcs. | |
| Support cabinet version | base closed | |
| Number of clothes rails | 1 pcs. | |
| With sloping roof | no | |
| Type of product | garment locker | |
| Installation position | wall and floor anchoring | |
| Weight | 52 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN 4547 | |
| Area of application | communal rooms | |
| Configuration | configured | |
| Overall width Bg | 900 mm | |
| Overall depth Tg | 500 mm | |
| Overall height Hg | 1,950 mm | |
| Body width Br | 900 mm | |
| Body depth Ti | 500 mm | |
| Body height Ho | 1,950 mm |
| Article number | 949612 3 | |
| EAN / GTIN | 4067263642626 | |
| Manufacturer number | 949612 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |