Link Clamp, pneumatic, flange-mounting version

Article no.: 93609
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 93609
EAN / GTIN 4020772093600
Manufacturer number 93609
L-Number L30100 345
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Lever tensioner, pneumatic, flange version, double acting.
Mechanical parts made of steel, burnished. Piston rod not rusting, polished. Base body made of anodized aluminum. Wear-resistant surface thanks to HART-COAT® coating.
Complete with clamping screw.

Mounting options:
- From the top with cylinder bolts through the flange
- Screwed in with the thread and locked with a slotted nut
- Countered on both sides with grooved nuts

Accessories (not included in scope of delivery):
- Grooved nut No. 6829N.
- Clamping screw No. 6880

Feature:

  • Size: 25
  • F3: 0.23 kN
  • Contact screw: M 6x25
  • Weight: 580 g
  • Size: 25
  • A: 16
  • B: 48.0
  • ØD2: 5.5
  • ØD3: M40x1.5
  • E: 16.0
  • F: 41.0
  • G: 37
  • G6: 23
  • H: 51.0
  • H1: 144
  • H2: 62
  • H3: 25
  • H5: 15
  • H6: 12.0
  • Carbide: 37-47
  • I: 17
  • M: 50
  • P: 66
  • R: M5
  • Piston Ø
    : 25
  • α: 79°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart