{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cover cap | |
| Material | metal | |
| Overall length | 570 mm | |
| Overall width | 82 mm | |
| Assembly | clipped; connected |
| Article number | 935462 1 | |
| EAN / GTIN | 4062406110376 | |
| Manufacturer number | 935462 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |