This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cabinet shell with full depth base, width/Working height: 430/540mm

Article no.: 934770 430/540

Select article variation and quantity

width/Working height (mm) Price per Piece (incl. VAT)

Availability

  • Height adjustment interval: 20
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 600 mm
Width 430 mm
Depth 630 mm
Type of product Open workbench unit

Identification & Classification

Article number 934770 430/540
EAN / GTIN 4045197483928
Manufacturer number 934770 430/540
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With full depth base and one height-adjustable shelf.

Suitable for:

For base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035 powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart