{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Plug type, input | GST plug-in system | |
| Nominal voltage | 250 V | |
| Type of current | AC | |
| On/Off switch | no | |
| suitable for type | 2000 | |
| Type of product | Power module |
| Article number | 933933 2000 | |
| Manufacturer number | 933933 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |