This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool cabinet casing without drawers, Model: W7

Article no.: 933820 W7

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933820 W7
Manufacturer number 933820 W7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

As described under No. 933810.
Casing of sheet metal. The units are designed with drawer runner mountings at 20 mm intervals. With sheet metal cover plate, anti-roll lip on 3 sides and ribbed rubber top. Centrally lockable drawers, inner faces of drawers have slots for dividers. Drawer extension stop − only one drawer can be opened at a time; prevents tipping over.

Suitable for:

Drawers No. 933760.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height. When fitting out cabinet variants with doors, take into account the usable height for drawers in the body.
  • Drawer dividers must be specified when ordering, and cannot be changed subsequently.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart