This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sheet metal tool cabinet, Model: W9B

Article no.: 933810 W9B

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933810 W9B
Manufacturer number 933810 W9B
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Casing of sheet metal. The units are designed with drawer runner mountings at 20 mm intervals. With sheet metal cover plate, raised edge on 3 sides and ribbed rubber top. Centrally lockable drawers, inner faces of drawers have slots for dividers. Anti-tilt device − only one drawer can be opened at a time; prevents tipping over.

Fitted with:

Drawer front height: 60;
60;
60;
80;
80;
100;
120;
160;
200 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart