This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing without drawers, Type: 720T

Article no.: 933720 720T

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933720 720T
EAN / GTIN 4045197436726
Manufacturer number 933720 720T
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal casing with drawer mountings at 20 mm intervals. Drawers can be locked centrally by the cylinder lock.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart