{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 1 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Series | KOMBI workbench | |
| Width | 840 mm | |
| Depth 1-part | 315 mm | |
| suitable for worktop length | 1,000 mm | |
| Load capacity, distributed | 200 kg | |
| Type of product | Storage shelf |
| Article number | 933600 1000 | |
| EAN / GTIN | 4045197280107 | |
| Manufacturer number | 933600 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |