This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile workbench with 4 drawers and 1 door, Worktop length: 1100mm

Article no.: 933245 1100
1100

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 933245 1100
EAN / GTIN 4045197276711
Manufacturer number 933245 1100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Right side with 4 drawers. 1 drawer 60 mm, 1×100 mm, 1×140 mm, 1×240 mm front height, centrally lockable.
Left side with adjustable shelf and sheet metal cupboard, lockable.
  • Worktop 30 mm thick, non-warping beech marine ply, finished with clear varnish.
  • Frame cabinet of sheet metal, can be locked centrally with a cylinder lock.
  • Sheet metal drawers with aluminium grip handles and labelling strips. − can be pulled out 90% −
  • Sheet metal doors.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Mobile workbench with 2 castors and 2 fixed wheels (160 mm) with solid rubber tyres. The drawers lock automatically so that they do not come open during transport. ⌀ 160 mm grey solid rubber treadless tyres. With parking brake.

Fitted with:

Drawer front height (right): 60; 100; 140; 240 mm
Door height (left): 540 mm
Number of height-adjustable shelves (left): 1

Colour:

Body light grey RAL 7035, drawers and door signal blue RAL 5005 powder-coated.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart