{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Material thickness | 1.2 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Korpus; Türfront | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Colour selection | GARANT colours | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | right-hand and left-hand | |
| Door opening angle | 250 degrees | |
| Door fronts | closed | |
| With drawers | no | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Body usable height | 650 mm | |
| Body width in G | 40 | |
| Body depth in G | 28 | |
| Load capacity | 75 kg | |
| Part described | Auszugboden | |
| Type of product | base cabinet | |
| Installation position | floor anchoring | |
| Weight | 54 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width | 1,000 mm | |
| Overall depth | 700 mm | |
| Overall height | 800 mm | |
| Body width | 1,000 mm | |
| Body depth | 700 mm | |
| Body height | 800 mm | |
| Manufacturer-specific unit, body | G | |
| Mobile | no |
| Article number | 932122 800 | |
| EAN / GTIN | 4062406277093 | |
| Manufacturer number | 932122 800 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |