This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench with 6 drawers, centre part open, Worktop length: 2000mm

Article no.: 931900 2000

Select article variation and quantity

Worktop length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 931900 2000
EAN / GTIN 4045197170972
Manufacturer number 931900 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Worktop 50 mm thick, non-warping beech ply, finished with clear UV varnish.
  • Frame − welded angle iron / sheet metal construction, extremely sturdy.
  • Sheet metal drawers with aluminium grip handles and labelling strips, can be pulled out 90 %.
  • Cylinder locks with 2 keys each, shared keys for each workbench.

Fitted with:

Drawer front height (left): 160; 160; 220 mm
Drawer front height (right): 160; 160; 220 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability