{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Multi Top | |
| Manufacturer’s designation | Multi Top Deckel für Rahmen, Typ: COVER | |
| Width | 84 mm | |
| Height | 70 mm | |
| Type of product | cover | |
| Shape | square |
| Article number | 928961 COVER | |
| EAN / GTIN | 4069515066754 | |
| Manufacturer number | 928961 COVER | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |