Multi Top ready-to-use module, Module type: US

Article no.: 928930 US
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
32 pieces in stock 32 pieces available in 5-10 working days

Select article variation and quantity

Module type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7016
GST plug-in system yes
Power consumption 3,600 W
Colour, grey Anthracite grey
Series Multi Top
Manufacturer’s designation Multi Top Ready-to-Use Modul
Power supply mains-powered
Colour grey
Socket type B
Number, socket 3
Nominal voltage, socket 125 V
Rated current, socket 15 A
Type of product power module
Scope of application indoor use
Connection type socket

Identification & Classification

Article number 928930 US
EAN / GTIN 4069515057851
Manufacturer number 928930 US
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ready-to-use modules for installation in media columns. A ready-to-use module requires 3 module slots in the media columns. Enclosed power modules are connected via the Wieland connector system. A maximum of 2 ready-to-use modules may be connected together using distributor No. 928936 1+3.

Application:

The following list shows our socket types with descriptions of the respective types of plugs.
Suitability for use in the various countries can be determined by the type of plug.
German / DE: Type F
Swiss / CH: Type J
Italian / IT: Type L
French / FR: Type E
English / GB: Type G
USA / US: Type B

Suitable for:

Multi Top media columns.

Supplied with:

Sockets and USB port with flip covers. ON/OFF switch without flip cover. Module with connector for installation in media columns.

Colour:

Plastic RAL 7016 anthracite.

Note:

  • A ready-to-use module requires 3 module slots. The remaining module slots must be filled with additional modules or covers No. 928926 or 928927.
  • The maximum output power per connection cable No. 928935 must not exceed 3.6 kW.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart