{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5012; RAL 7035; RAL 9002 | |
| Plug type, input | F | |
| Suitable for countries | Germany | |
| GST plug-in system | yes | |
| Nominal voltage | 250 V | |
| Rated current | 16 A | |
| AC supply voltage | 230 V | |
| Colour, grey | Light grey | |
| Colour, white | Grey white | |
| Colour, blue | Light blue | |
| IP index of protection | IP20 | |
| Protection class (electrical engineering) | protection class I | |
| EX area | no | |
| Power supply | mains-powered | |
| Colour | blue; grey; white | |
| Colour selection | GARANT colours | |
| Index of protection / protection class | IP degree of protection; protection class (electrical engineering) | |
| Number of switches | 1 pcs. | |
| Height | 139 mm | |
| Width | 1,000 mm | |
| Depth | 100 mm | |
| Material thickness | 1.5 mm | |
| Socket type | F | |
| Number, socket | 5 | |
| Nominal voltage, socket | 250 V | |
| Rated current, socket | 16 A | |
| Type of product | power module | |
| Area of application | indoor use | |
| Characteristics | on/Off switch; suitable for wall-mounting; with mounting rail | |
| Material of the housing | sheet metal | |
| Width of housing | 1,000 mm | |
| Depth of the housing | 100 mm | |
| Height of the housing | 139 mm | |
| Connection type | socket |
| Article number | 928421 1000 | |
| EAN / GTIN | 4062406116088 | |
| Manufacturer number | 928421 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |