Multi-comfort swivel arm for monitors 1

Article no.: 928290 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Product details

Technical Data

Swivel arm reach 314 mm
Pivot range 180 degrees
Pivot angle 75 degrees
Safe working load 2 kg - 7 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928290 1
EAN / GTIN 4009729071878
Manufacturer number 990+1079+001 CLU SW HG

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. Horizontal pivoting range (180 degrees) and vertical (75 degrees), monitor inclination can be tilted. Horizontal positioning of the monitor possible.
For mounting on perforated panels or a multifix rail. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cable guide through plastic cover.

Application:

Flat screens with standard attachment 75/100, from 2 – 7 kg.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart