{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Workstation | |
| Height | 40 mm | |
| Length | 1,000 mm | |
| Width | 40 mm | |
| Safe working load | 60 kg | |
| Application range | Support columns | |
| Type of product | Equipment track |
| Article number | 928250 1000 | |
| EAN / GTIN | 4062406185176 | |
| Manufacturer number | 928250 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |