{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Installation option | end wall | |
| Type of panelling | perforated panel | |
| Hoffmann perforated panel grid interval | yes | |
| Colour selection | GARANT colours | |
| Type of product | support column | |
| With panelling | yes | |
| Height | 962 mm | |
| Material | sheet metal | |
| Material thickness | 1 mm |
| Article number | 928031 962 | |
| EAN / GTIN | 4062406112523 | |
| Manufacturer number | 928031 962 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |