This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD drawer body complete with drawers, Model: S2A

Article no.: 927120 S2A

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 927120 S2A
Manufacturer number 927120 S2A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For drawer runner mountings at 20 mm intervals. Can be locked centrally with cylinder lock. The anti-tilt device means that only 1 drawer can ever be open at a time. The casing cannot tip over.

Application:

Drawer casing for individual equipment of the workstation No. 927100927105.

Fitted with:

Drawer front height: 80; 160 mm

Colour:

Body and drawers light grey

Note:

300 mm drawer suitable for suspension files.
All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart