Corner worktop support leg, height adjustable, Type: 1

Article no.: 927112 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
1
on request
In stock Available in 5-10 working days
61 pieces in stock 61 pieces available in 5-10 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height adjustment range 750 mm - 1,050 mm
Width 50 mm
Depth 50 mm
Height adjustment interval 50 mm
Type of product Support leg

Identification & Classification

Article number 927112 1
EAN / GTIN 4062406128777
Manufacturer number 927112 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Support leg of steel hollow section for corner worktop. Height adjustable at 50 mm intervals from 750 − 1050 mm. With cable slots - for simple and professional routing of media cables / power cables.

Supplied with:

Support leg supplied with 1 pair stabilising plates No. 927122 size 1

Colour:

Light grey RAL 7035, powder-coated.

Warning:

Intended use
  • Mount only on suitable holes.
  • Support leg for installation on the worktop of the GridLine Vario workbench.
  • Installation only in conjunction with a rear panel, drawer casing or stabilising plates.
  • Cable ducts in the leg for laying connecting cables.
  • Corner support leg for installation on a corner worktop.
  • Height adjustable, to ensure a level working surface.
  • Installation only in conjunction with a rear panel or two stabilising plates.
  • 927122.
  • Cable ducts in the leg for laying cables.
  • Stabilising plate for installation on the worktop and support leg of the GridLine Vario workbench.
  • For stiffening and stabilising the workbench.
  • Double stabilising plate: For connecting two worktops.
  • For flush alignment of two worktops we recommend the additional installation of a joint connection/connector clips.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart