{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 400 V | |
Number of 3-pin outlets for No. 928491 size 3 | 6 | |
Number of 5-pin outlets for No. 928491 size 5 | 1 | |
Number of 5-pin outlets for No. 928490 size 5 | 1 | |
Type of product | Distribution block |
Article number | 923421 5/1+3/6 | |
EAN / GTIN | 4045197714169 |