This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Perforated rear panel double-sided

Article no.: 923021
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage. Perforated panel in double-sided version can be independently equipped on both sides.
Perforated panels made of sheet metal ☐ 9×9 mm at 37 mm intervals for mounting perforated panel accessories.

Suitable for:

For bolting between the support columns in workstation trolleys and dividers.

Colour:

Light grey RAL 7035 powder-coated.

Note:

For accessories for perforated panels, see section 96.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart