This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cross brace 1000 mm

Article no.: 923010 1000
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 60 mm
Length 1,000 mm
Depth 100 mm
Application range Support columns
Weight 3 kg
Type of product Bracing

Identification numbers & Classifications

Article number 923010 1000

Description

Version:

Sturdy sheet metal design. For screwing into the support columns No. 923000. Necessary for stability and reinforcement if no perforated panel is fitted. The cross-brace can be used as a cable duct.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Suitable only for support columns size 962 and 1362.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart