This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workstation eLevel with Eterlux covering light

Article no.: 920013
  • Design version: Steel hollow section construction
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40
  • Height adjustment: 25

Description

Version:

Workstation eLevel height steplessly adjustable electrically. Height adjustment by an electronic control panel. Control panel with display and memory functions. Push-button adjustment for a suitable height of the entire workstation.

Colour:

Support leg mouse grey RAL 7005, not configurable.
Lift columns anodised aluminium, not configurable.
Side panel and rear panel light grey RAL 7035 powder-coated, configurable.

Note:

  • If using casings attached to the underside of the workbench top, note that such casings may not exceed a maximum height of 540 mm.
  • Caution: when installing benches in a row, please use side plates No. 920059 (crush hazard).

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart