{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Grit | 39 | |
| Abrasive media | diamond | |
| Diameter | 150 mm | |
| Content | single part | |
| Type of product | hand lapper | |
| Shape | round | |
| Binding agent | artificial resin | |
| Typical application | sharpen | |
| suitable for material | metal |
| Article number | 91963 | |
| EAN / GTIN | 9003170919630 | |
| Manufacturer number | 91963 | |
| L-Number | L50140 582 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |