{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Direction of rotation changed using | changeover lever | |
| Material of tool | chromium vanadium steel | |
| Number of teeth (detent) | 32 | |
| Overall length L | 270 mm | |
| With ejector | no | |
| Surface of tool | chrome-plated | |
| Standard | DIN 3122 | |
| Manufacturer’s designation | Umschaltknarre ∙ mit Gelenk ∙ 1/2 Zoll (12,5 mm) Vierkant massiv | |
| Size of drive output, square | 1/2 inch | |
| Min. working angle | 11.25 degrees | |
| Handle features | ergonomic; non-slip | |
| Colour | black; turquoise | |
| Type of product | ratchet | |
| Drive | handle | |
| Output drive | square | |
| Telescopic function | no | |
| Content | single part |
| Article number | 916GK | |
| EAN / GTIN | 4000896046201 | |
| Manufacturer number | 916GK | |
| L-Number | L60140 700 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |