{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer | 1/3 | |
| Square drive | 3/8 inch | |
| suitable for workstations and storage equipment | Roller cabinet | |
| Width | 176 mm | |
| Depth | 383 mm | |
| Number of tools | 0 | |
| Version | empty for tool sets | |
| Type of product | Rigid foam inlay |
| Article number | 916757 0 | |
| EAN / GTIN | 4045197429803 | |
| Manufacturer number | 916757 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |