This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet with 4 pull-out trays 4

Article no.: 916462 4
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Height 910 mm
Width 660 mm
Depth 380 mm
Drawer usable width 500 mm
Drawer usable depth 295 mm
Number of pull-out trays 4
Version with roller shutters
Weight 31 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 916462 4

Description

Version:

The sturdy sheet metal construction of the roller cabinet includes a rubber inlay. With dividable pull-out trays. Spacious base container for storage of large tools. Metal roller shutters to close cabinet, locked with padlock size 40.
With roller bearing wheels (2 castors, of which one with parking brake, 2 fixed wheels).

Supplied with:

Dividing material.

Colour:

Two-tone powder-coated. Light grey RAL 7035 combined with anthracite grey RAL 7016.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart