This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mobile workbench with 5 drawers which pull out from only one side, Number of drawers: 5

Article no.: 916338 5

Select article variation and quantity

Number of drawers Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 916338 5
EAN / GTIN 4045197672131
Manufacturer number 916338 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The sturdy sheet metal housing of the mobile workbench contains 2 integral storage trays. The side wall is perforated for attachment of accessories. Inner faces of drawers have slots for dividers. The drawers are unlocked by a catch incorporated in the grip handle. Drawers are centrally lockable by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels). 25 mm bamboo work top (suitable for the fitting of a vice)

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart