This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ToolTruck mobile workbench with full extension drawers, Number of drawers: 8

Article no.: 916330 8

Select article variation and quantity

Number of drawers Set price 8 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 916330 8
Manufacturer number 916330 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ToolTruck mobile workbench has a worktop of HDPE for highly demanding technical applications. Cabinet stiles are clad with PP bumpers.
Worktop of HDPE for highly demanding technical applications.Cabinet stiles are clad with PP bumpers.

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart