This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet ToolCar 10

Article no.: 916300 10
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Safety certificate GS TÜV Süd
Series ToolCar roller cabinet
Height 950 mm
Width 720 mm
Depth 464 mm
Drawer usable width 530 mm
Drawer usable depth 390 mm
Number of drawers 10
Weight 82 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 916300 10

Description

Version:

The ToolCar roller cabinet is fitted with an ABS tray with storage area / compartments for small components, cans, and screwdrivers.
Drawer fronts and roller cabinet stiles are clad with PP bumpers.
In the event of collisions they reduce the damage to vulnerable surfaces and tools.

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart