Swing clamp, pneumatic, block version

Article no.: 91538
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91538
EAN / GTIN 4020772091538
Manufacturer number 91538
L-Number L30100 126
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Swing clamp, pneumatic, block version, double-acting.
Piston rod not rusting, polished. Base body made of anodized aluminum. Wear-resistant surface thanks to HART-COAT® coating. Magnetic piston for end position detection. Includes bolt and spring ring for easier adjustment of the tension arm position.

Mounting options:
- Through a transverse hole to the front or rear side
- From above with long ISO 4762 socket head screws (DIN 912)
- From below into threaded holes

Accessories (not included in scope of delivery):
- Clamping arm No. 6829SP
- Clamping screw No. 6880

Feature:

  • Size: 32
  • right-hand
    swiveling
    : Yes
  • left-hand
    swiveling
    : -
  • F3: 0.27 kN
  • Connection thread
    for
    Contact screw: M 8
  • Weight: 800 g
  • Size: 32
  • C: 30
  • ØD2: 6.5
  • D3: M 8
  • ØD4: 8.5
  • E: 40.0
  • F: 60
  • H: 96
  • H1: 145
  • H2: 90
  • H3: 20
  • H4: 43
  • H5: -
  • H7: 22
  • H8: 50.0
  • Size: 32
  • I: 19
  • O: 7.5
  • M: 45
  • M1: 18.0
  • N: 60
  • O: M 8
  • P: 45
  • R: G1/8
  • T8: 6.5
  • ØW: 16
  • Piston Ø
    : 32
  • Y clamping stroke*: 15.5
  • Stroke: 30.0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart