This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Slotted partitions, individual Set of 5 75 mm

Article no.: 914990 75

Product details

Technical Data

Height 50 mm
Length 400 mm
Divider unit 16_G
suitable for drawer front height 75 mm
suitable for drawers depth 400 mm
Material Plastic
Type of product Slotted divider

Identification numbers & Classifications

Article number 914990 75

Description

Version:

Individual slotted partitions made of plastic for subdividing the drawers of roller cabinets and mobile workbenches. Slotted partitions are clipped into the slotted partitions in the drawer.

Suitable for:

Drawers of roller cabinets No. 914520, 914524, 914540, 914550.
Drawers in mobile workbenches No. 914560, 914564, 914568, 914580, 914582.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart