{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 50 mm | |
Length | 400 mm | |
Divider unit | 16_G | |
suitable for drawer front height | 75 mm | |
suitable for drawers depth | 400 mm | |
Material | Plastic | |
Type of product | Slotted divider |
Article number | 914990 75 |