ESD-Collapsible aluminium cart

Article no.: 91134
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91134
EAN / GTIN 4017976911342
Manufacturer number 91134
L-Number L90090 100581
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • mounted

Description:

  • Electrostatic discharge construction (ESD = Electrostatic Discharge).
  • Tubular aluminium cart with aluminium platform.
  • Handlebar foldable onto platform.
  • 2 swivel and 2 fixed-wheel castors, wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer), hubs with groove ball bearing.
  • Swivel castors with wheel locks.

Feature:

    • Total load capacity (kg): 200
    • Length of usable platform (mm): 900
    • Width of usable platform (mm): 600
    • Height of loading platform (mm): 230
    • Total length (mm): 995
    • Total width (mm): 620
    • Total height (mm): 965
    • Tyres: TPE-ESD
    • Wheel size (mm): 160 x 40
    • Note: Dimensions folded: 960 x 620 x 318 (LxWxH mm)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart