Micro die grinder ∙ angled ∙ 1.5 m

Article no.: 9032M-53
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9032M-53
EAN / GTIN 4000896246205
Manufacturer number 9032M-53
L-Number L60140 5755
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Precise processing of workpieces even in areas with very restricted access
  • Long service life thanks to high-quality Kevlar blades
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 78.1 db(A) Lp W
  • Vibration acceleration: 0.37 m/s2
  • Collet chuck: 3 mm
  • Power in watts: 186.4 Watt
  • Hose length: 1500 m
  • Dimensions / length: 140 mm x 44.5 mm
  • Net weight: 0.23 kg
  • Sound pressure level: 77.7 dB(A) Lp A
  • Revolutions per minute: 70000
  • Air requirement: 150 l/min (2.5 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart