Drilling machine ∙ L x W x H: 195 mm x 42 mm x 157 mm

Article no.: 9030N-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill

Identification & Classification

Article number 9030N-1
EAN / GTIN 4000896206377
Manufacturer number 9030N-1
L-Number L60140 4254
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Practical tool especially for car body works and industry
  • Exhaust air is guided downwards through the handle
  • Quick-clamping drill chuck
  • Robust machine housing
  • Suitable for continuous operation
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 99.7 db(A) Lp W
  • Vibration acceleration: 2.10 m/s2
  • Collet chuck: 1 – 10
  • Forward and reverse: single-stage (right/left)
  • Power in watts: 373 Watt
  • Cold insulated handle
  • Dimensions / length: 195 mm x 42 mm x 157 mm
  • Net weight: 1 kg
  • Sound pressure level: 88.7 dB(A) Lp A
  • Revolutions per minute: 2000
  • Air requirement: 113 l/min (1.9 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart