Air connection nipple set ∙ 3-pieces

Article no.: 9000-012/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hose

Identification & Classification

Article number 9000-012/3
EAN / GTIN 4000896195237
Manufacturer number 9000-012/3
L-Number L60140 5264
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Adaptation of country-specific connection standards to HAZET pneumatic tools
  • Used in Arab countries, Italy, Spain
  • 12.91 mm / 1/4″ thread
  • Steel, nickel-plated
  • Design with sealant on the thread
  • Air connection inlet: Coupler plug type 3 (IT/ES/ARAB)
  • Air connection outlet: Outside thread 12.91 mm (1/4″)
  • Surface: nickel-plated
  • Net weight: 0.02 kg
  • Number of tools: 3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart