Socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ 25-pieces ∙ 10 – 32

Article no.: 900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 900
EAN / GTIN 4000896042685
Manufacturer number 900
L-Number L60140 906
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 10 – 32
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 5.28 kg
  • For manual operation
  • Number of tools: 25

Supplied with:

Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart