Tyrolit all-purpose brush 260x10x28 1 row E0,3 PREMIUM inox

Article no.: 896224
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 896224
EAN / GTIN 9003178962249
Manufacturer number 896224
L-Number L50140 2620
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM Hand Brush is suitable for almost any task.
  • This tool allows deburring, cleaning of welding seams and cleaning of surfaces on workpieces made of stainless steel.
  • The high-quality beech wood handle provides maximum comfort for the operator and the stainless steel wire efficiently prevents rusting of the workpiece.

Feature:

  • Form: 90S DW SCRATCH BRUSHES CRIMPED WIRE
  • Specification : 1 Row(s)
  • Dimension (L x B x H): 260 x 10 x 28 mm
  • Diameter: 260 mm
  • Thickness: 10 mm
  • Drill hole: 135 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • With ergonomic plastic handle for comfortable handling
  • Universal tool with maximum brush life
  • Highest quality

Application:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of stainless steel

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Hand-operated grinding

Note:

  • For removing rust, paint and lacquer, for deburring and for surface preparation and finishing of stainless steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart