Resing cup resin 100x45xM14 1C 24 L4 B2 PREMIUM stone

Article no.: 89383
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fleece coarse cleaning roller

Identification & Classification

Article number 89383
EAN / GTIN 9003170893831
Manufacturer number 89383
L-Number L50140 2559
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit PREMIUM cup wheels achieve maximum stock removal and service life for large-area sanding work. The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, chamfering and pre-grinding artificial stone and terrazzo slabs as well as surface grinding on marble, slate and granite. You can choose between the 22 and 23 bore versions and the M14 threaded version for the tool holder. Please note the maximum working speed of 50 m/s.

Feature:

  • Shape: 6ZB CYLINDRICAL CUP WHEEL
  • Vs /max: 50 m/s
  • Material suitability: Rock
  • Product line: PREMIUM
  • Specification : W=30 E=19
  • Dimensions (D x D x GE): 100 x 45 x M14 mm
  • Container diameter: 100 mm
  • Thickness: 45 mm
  • Grit size: 24
  • Tools for: Angle grinder

Advantage:

  • Maximum removal rate for large-area sanding work
  • Robust and extremely durable
  • Silicon carbide for the best results on stone and short-chipping materials

Application:

  • For demanding applications on stone
  • For grinding scars on exposed concrete surfaces, chamfering and pre-grinding artificial stone and terrazzo tiles as well as surface grinding on marble, slate and granite

Recommendation:

  • Grit size 16 - 24 for coarse grinding
  • Grit size 60 - 220 for fine grinding
  • Use special protection for pots
  • Observe working speed of max. 50 m/s

Special features:
  • Highest stock removal rate
  • Above-average service life
  • Outstanding results on stone and short-chipping materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart