Tyrolit round brush with shaft 80x15x19-6x30 DW S0,3 mm PREMIUM steel

Article no.: 890849
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 890849
EAN / GTIN 9003178908490
Manufacturer number 890849
L-Number L50140 2861
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on workpieces made of steel.
  • Whether for removing paint and rust, cleaning welding seams or for surface preparation and finishing of steel, this high-performance wire brush can be used universally.
  • You can choose from different designs: between sensitive (DWknotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZknotted) for welding or for removing scale and lacquer.
  • In addition, the knotted DZ version shines with additional standing time and robustness.

Feature:

  • Form: 52R DW SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : S 0,3 mm
  • Dimension (D x L x H - GE x I): 80 x 15 x 19 - 6 x 30 mm
  • Diameter: 80 mm
  • Thickness: 15 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Particularly suitable for hard-to-reach places
  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life

Application:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
  • Twisted wire DZ for welding and for removing scale and lacquer

Material:

  • Steel
  • Steel

Suitable for:

  • Straight grinder

Recommendation:

  • Knotted wire DW for removing rust, cleaning, smoothing, polishing, matting and roughening
  • Twisted wire DZ for welding and for removing scale and lacquer

Note:

  • For removing rust, cleaning welding seams and for surface preparation and finishing

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart