Shaft mounted round brushes 30x6x6,5-6x30 mm S 0,2 mm PREMIUM steel

Article no.: 890841
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 890841
EAN / GTIN 9003178908414
Manufacturer number 890841
L-Number L50140 2685
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM round shank brushes for straight grinders are particularly suitable for working on hard-to-reach areas on steel workpieces. Whether for removing paint and rust, cleaning weld seams or for surface preparation and fine finishing of steel, this high-performance brush can be used universally. You can choose from different versions: between delicate (DW - wavy) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for weld seam processing or for removing scale and paint. The knotted DZ version also shines with additional service life and robustness.

Feature:

  • Shape: 52R DW ROUND SHAFT BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : S 0.2 mm
  • Dimensions (D x L x H - GE x I): 30 x 6 x 6.5 - 6 x 30 mm
  • Container diameter: 30 mm
  • Thickness: 6 mm
  • Tools for: Straight die grinder

Advantage:

  • Particularly suitable for hard-to-reach areas
  • Universally applicable tool with maximum tool life
  • Hardened steel wire SH for additional tool life

Application:

  • For removing rust, cleaning weld seams and for surface preparation and fine finishing

Recommendation:

  • Crimped wire DW for derusting, cleaning, smoothing, polishing, matting and roughening
  • Knotted wire DZ for weld seam processing and for removing scale and paint

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart