• Dear Customers, on Saturday, 24 October 2026, from 09:00 to approximately 11:00, we will be performing maintenance work on the eShop. During this time, price display may be temporarily limited. Thank you for your understanding!

Combination pliers L.172mm 9,5

Article no.: 87546010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Surface chrome-plated
Overall length L 172 mm
Characteristics cutting function
Total weight 200 g
Width of jaws 95 mm
ESD protected area (EPA) no
Shape of jaws extra slim
Length of jaws 95 mm
Type of jaws serrated
Cutting chamfer no bevel
Type of joint box joint
Colour grey; red
Content single part
Type of product combination pliers
Manufacturing processes hardened

Identification & Classification

Article number 87546010
EAN / GTIN 4005887004819
Manufacturer number 87546010
L-Number L60010 101163
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Particularly slim shape for working in confined spaces
  • Inductively hardened precision cutting edges for all wires
  • Wear-resistant gripping surfaces with angled cut

Feature:

  • Length mm (L): 170
  • Width mm (b): 52
  • Hard wire (3): 1.8
  • Piano wire (4): 10
  • Cable (5): 16
  • Head: Chromium
  • Handle: 2 K
  • Head width mm (W3): 17.5
  • Head thickness mm (T2): 9.5
  • Weight (g): 177
  • Weight kg: 0.18

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability