{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Hole punching diameter | 2 mm; 2.5 mm; 3 mm; 3.5 mm; 4 mm; 4.5 mm | |
| Number of hole punches | 6 | |
| Overall length L | 250 mm | |
| Surface | chrome-plated | |
| ESD protected area (EPA) | no | |
| Colour | red | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | hole punch | |
| Characteristics | exchangeable tips | |
| Material | steel | |
| Manufacturing processes | forged |
| Article number | 87356005 | |
| EAN / GTIN | 4005887010773 | |
| Manufacturer number | 87356005 | |
| L-Number | L60010 101127 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |