Tyrolit cut-off wheel cranked 125x2,5x22,23 mm A30 PREMIUM steel/inox

Article no.: 872347
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM 2in1 Trennscheibe

Identification & Classification

Article number 872347
EAN / GTIN 9003178723475
Manufacturer number 872347
L-Number L50140 1229
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications.
  • With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel.
  • Made from high-quality materials, this cut-off wheel offers excellent durability and longevity.
  • Get the job done quickly and efficiently with this unique cut-off wheel.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 Q- BFX A
  • Main dimension: D x U x H = 125 x 2,5 x 22,23

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • High level of comfort thanks to easy-cutting specification

Application:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.5 mm for maximum lifetime and stability

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.5 mm for maximum lifetime and stability

Note:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart