Extension ∙ 1/4 inch (6.3 mm) square, hollow ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 402 mm

Article no.: 868-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive size, square profile 1/4 inch
Type of product extension
Material chromium vanadium steel
Surface chrome-plated; polished
Overall length L 402 mm
Set no
Drive square profile
Output drive External square drive

Identification & Classification

Article number 868-16
EAN / GTIN 4000896076727
Manufacturer number 868-16
L-Number L60140 782
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • With locking ball
  • Surface: chrome-plated, polished
  • DIN 3123, ISO 3316
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 402 mm
  • Net weight: 0.17 kg
  • For manual operation
Length not according to DIN/ISO

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart